VWR® VisiScope® 384, Upright Microscopes
Phase contrast microscope, Trinocular, W-plan achromatic objectives, 4×/0,10; Ph 10×/0,25; Ph 40×/0,65; Ph 100×/1,25 (oil/water), anti-fungus
Katalog # 630-1935
Leverandør: VWR Collection
Gå til:
Product Details & Documents
Mid-level microscopes for use in universities, laboratories and in industry.
- Energy saving LED with adjustable brightness and constant pure white colour temperature (6300 K)
- ALC (Automatic Light Control): Light intensity is automatically adjusted by the microscope in case of objective or diaphragm changes
- Modern, ergonomic stand plus adjustable focusing tension with limit stop
- Rackless stage with belt-driven mechanism allows smooth movement
NOTE: Pi/Phi models = IOS (infinity corrected) objectives.
: Supplied with eyepieces, four objectives and multi-plug external power supply.
Specifikationer
- Model:Trinocular
- Beskrivelse:Phase contrast microscope
- Seq:13
- Yderligere funktioner:W-plan achromatic objectives, 4×/0,10; Ph 10×/0,25; Ph 40×/0,65; Ph 100×/1,25 (oil/water), anti-fungus
- Kontrastteknik:Brightfield, phase contrast and darkfield
- Revolver:5 positioner
- Hoved:30° vinklet og 360° rotation
- Objektiver:IOS N- or W-plan achromatic 4×, 10×, 40×, 100× (i)
- Belysning:LED (white, 3,6 W)
- Krydsbord:150×139 mm (movement 75×33 mm)
- Okularer:WF 10×/20 mm
- Cat. No.:630-1935
- Kondensor:Phase condenser (10×/20×, 40×, 100×) with darkfield (dry) and brightfield positions
- Vægt:4 kg
- W×D×H:210×370×480 mm
- Fokuseringssystem:Koaksial grov og finindstilling
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Darkfield condenser for dry objectivesDarkfield condenser for dry objectives630-2060Log ind for tilgængelighed1 * 1 Items - 1.450,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Polarisationssæt (kun filtre)
Produktinformation
- Katalog #TilgængelighedPrice
- Micrometric slide, 26×76 mm, with 2 scales (1 mm/100 division for biological microscopes and 10 mm/100 division for stereo microscopes)Micrometric slide, 26×76 mm, with 2 scales (1 mm/100 division for biological microscopes and 10 mm/100 division for stereo microscopes)630-1650Log ind for tilgængelighed1 * 1 Items - 476,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Phase contrast set, complete, incl. W-Plan objectives (10×, 40×, 100×) and BF/DF/PH condenserPhase contrast set, complete, incl. W-Plan objectives (10×, 40×, 100×) and BF/DF/PH condenser630-2058Log ind for tilgængelighed1 * 1 Items - 8.580,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Dust cover, medium, L×H: 600×500 mm
Produktinformation
- Katalog #TilgængelighedPrice
- Rotating table for polarising set (for models with 150×139 mm rackless stage)Rotating table for polarising set (for models with 150×139 mm rackless stage)630-2011Log ind for tilgængelighed1 * 1 Items - 597,00 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



