VWR® VisiScope® 384, Upright Microscopes
Brightfield microscope, Binocular, N-plan achromatic objectives, 4×/0,10; 10×/0,25; 40×/0,65; 100×/1,25 (oil/water), anti-fungus
Katalog # 630-1930
Leverandør: VWR Collection
Gå til:
Product Details & Documents
Mid-level microscopes for use in universities, laboratories and in industry.
- Energy saving LED with adjustable brightness and constant pure white colour temperature (6300 K)
- ALC (Automatic Light Control): Light intensity is automatically adjusted by the microscope in case of objective or diaphragm changes
- Modern, ergonomic stand plus adjustable focusing tension with limit stop
- Rackless stage with belt-driven mechanism allows smooth movement
NOTE: Pi/Phi models = IOS (infinity corrected) objectives.
: Supplied with eyepieces, four objectives and multi-plug external power supply.
Specifikationer
- Model:Binocular
- Beskrivelse:Brightfield microscope
- Seq:08
- Yderligere funktioner:N-plan achromatic objectives, 4×/0,10; 10×/0,25; 40×/0,65; 100×/1,25 (oil/water), anti-fungus
- Kontrastteknik:Lysfelt
- Revolver:5 positioner
- Hoved:30° vinklet og 360° rotation
- Objektiver:IOS N- or W-plan achromatic 4×, 10×, 40×, 100× (i)
- Belysning:LED (white, 3,6 W)
- Krydsbord:150×139 mm (movement 75×33 mm)
- Okularer:WF 10×/20 mm
- Cat. No.:630-1930
- Kondensor:Abbe N.A. 1.25, with iris diaphragm, focusable and centreable
- Vægt:4 kg
- W×D×H:210×370×480 mm
- Fokuseringssystem:Koaksial grov og finindstilling
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Darkfield condenser for dry objectivesDarkfield condenser for dry objectives630-2060Log ind for tilgængelighed1 * 1 Items - 1.450,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Polarisationssæt (kun filtre)
Produktinformation
- Katalog #TilgængelighedPrice
- Micrometric slide, 26×76 mm, with 2 scales (1 mm/100 division for biological microscopes and 10 mm/100 division for stereo microscopes)Micrometric slide, 26×76 mm, with 2 scales (1 mm/100 division for biological microscopes and 10 mm/100 division for stereo microscopes)630-1650Log ind for tilgængelighed1 * 1 Items - 476,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Phase contrast set, complete, incl. W-Plan objectives (10×, 40×, 100×) and BF/DF/PH condenserPhase contrast set, complete, incl. W-Plan objectives (10×, 40×, 100×) and BF/DF/PH condenser630-2058Log ind for tilgængelighed1 * 1 Items - 8.580,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Dust cover, medium, L×H: 600×500 mm
Produktinformation
- Katalog #TilgængelighedPrice
- Rotating table for polarising set (for models with 150×139 mm rackless stage)Rotating table for polarising set (for models with 150×139 mm rackless stage)630-2011Log ind for tilgængelighed1 * 1 Items - 597,00 kr



