Optional accessories for cooled incubators
Bushing on the left side of incubator, Ø 42 mm, Cooled Incubators
Katalog # HETT60007
Leverandør: Hettich
Optional accessories for cooled incubators
Katalog # HETT60007
Leverandør: Hettich
Gå til:
Product Details & Documents
Specifikationer
- Beskrivelse:Bushing on the left side of incubator, Ø 42 mm
- Til:Cooled Incubators
- Cat. No.:HETT60007
- Miljøcertificering:ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
- Maks. belastning pr. hylde:10 kg
- Environmentally Preferable:Lav fremstillingspåvirkning
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



