Heat sealer, Impulse
Impulse sealing unit for sealing of medical products. Sterilisation of medical instruments is a critically important activity in medicine and dentistry, as well as in veterinary surgeries, hospitals, clinics and laboratories.
- Fast and reliable impulse sealers
- Complies with the strictest standards
Sterilisation is effective only if the sterility of the instruments is preserved from the point of sterilisation until they are used. The sealing process ensures that the instruments remain sealed after sterilisation and maintain perfect sterility during their shelf-life.
Certifications: Compliance with DIN standards 58953-7 and EN 868-4/5.
Documents
TUTTTSM260M_TDS_EN
Datablad
- Beskrivelse:Impulse sealer, TSM 470M, 230 V, 50/60 Hz
- Seq:03
- Cat. No.:TUTTTSM470M
- B×D×H:570×300×220 mm
- Vægt:8 kg
- Model:TSM 470M
- Forseglingsbredde:8 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



