Heat sealer, Impulse
Impulse sealer, TSM 260M, 230 V, 50/60 Hz
Katalog # TUTTTSM260M
Leverandør: TUTTNAUER
Gå til:
Product Details & Documents
Impulse sealing unit for sealing of medical products. Sterilisation of medical instruments is a critically important activity in medicine and dentistry, as well as in veterinary surgeries, hospitals, clinics and laboratories.
- Fast and reliable impulse sealers
- Complies with the strictest standards
Sterilisation is effective only if the sterility of the instruments is preserved from the point of sterilisation until they are used. The sealing process ensures that the instruments remain sealed after sterilisation and maintain perfect sterility during their shelf-life.
Certifications: Compliance with DIN standards 58953-7 and EN 868-4/5.
Documents
TUTTTSM260M_TDS_EN
Datablad
Specifikationer
- Beskrivelse:Impulse sealer, TSM 260M, 230 V, 50/60 Hz
- Seq:01
- Cat. No.:TUTTTSM260M
- B×D×H:420×300×220 mm
- Vægt:10 kg
- Model:TSM 260M
- Forseglingsbredde:8 mm



