Softshell jackets for ladies and men, Acode® Advanced
sort, S
Katalog # KWIN110173940S
Leverandør: FRISTADS KANSAS
Softshell jackets for ladies and men, Acode® Advanced
Katalog # KWIN110173940S
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Lightweight 4-way softshell jacket made of 90% polyester and 10% elasthane with a high level of breathability. Available for ladies and for men. The version for ladies features a tailored fit.
- Water-repellent
- Red details and zip pullers
- Front pockets with zip, breast pocket with zip
- Adjustable cuffs and drawstring at hem
- Extended back
Documents
Specifikationer
- Tøj størrelse:S
- Farve:sort
- Seq:01
- Køn:For kvinder
- Cat. No.:KWIN110173940S
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Outfit applikationer:Outdoor
- Lukkestørrelse:Med lynlås
- Stof:90% polyester/10% elasthane
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



