Softshell jackets for ladies and men, Acode® Advanced
sort, L
Katalog # KWIN110173940L
Leverandør: FRISTADS KANSAS
Softshell jackets for ladies and men, Acode® Advanced
Katalog # KWIN110173940L
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Lightweight 4-way softshell jacket made of 90% polyester and 10% elasthane with a high level of breathability. Available for ladies and for men. The version for ladies features a tailored fit.
- Water-repellent
- Red details and zip pullers
- Front pockets with zip, breast pocket with zip
- Adjustable cuffs and drawstring at hem
- Extended back
Documents
Specifikationer
- Tøj størrelse:L
- Farve:sort
- Seq:03
- Køn:For kvinder
- Cat. No.:KWIN110173940L
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Outfit applikationer:Outdoor
- Lukkestørrelse:Med lynlås
- Stof:90% polyester/10% elasthane



