Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Men's sweat jacket, Acode® Basecamp

Men's sweat jacket, Acode® Basecamp

mørkegrå, XXL
Katalog # KWIN1101699412XL
Leverandør:   FRISTADS KANSAS
Men's sweat jacket, Acode® Basecamp
Katalog # KWIN1101699412XL
Leverandør:  FRISTADS KANSAS
Men's sweat jacket, Acode® Basecamp
Men's sweat jacket, Acode® Basecamp

mørkegrå, XXL

Price
488,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Double face sweat jacket made from 80% cotton and 20% polyester. Ideal for outdoor activities.

  • Red contrast colour at collar and zip pullers
  • Two front pockets, one brreast pocket with zip
  • Cuffs and hem in rib with elastane

Weight: 320 g/m²

Documents

Specifikationer
  • Tøj størrelse:
    XXL
  • Farve:
    mørkegrå
  • Seq:
    17
  • Køn:
    For mænd
  • Cat. No.:
    KWIN1101699412XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Outfit applikationer:
    General Purpose
  • Lukkestørrelse:
    Med lynlås
  • Stof:
    80% cotton and 20% polyester
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.