Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Men's sweat jacket, Acode® Basecamp

sort, M
Katalog # KWIN110169940M
Leverandør:   FRISTADS KANSAS
Men's sweat jacket, Acode® Basecamp
Katalog # KWIN110169940M
Leverandør:  FRISTADS KANSAS
Men's sweat jacket, Acode® Basecamp
Men's sweat jacket, Acode® Basecamp

sort, M

Price
488,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Double face sweat jacket made from 80% cotton and 20% polyester. Ideal for outdoor activities.

  • Red contrast colour at collar and zip pullers
  • Two front pockets, one brreast pocket with zip
  • Cuffs and hem in rib with elastane

Weight: 320 g/m²

Specifikationer
  • Tøj størrelse:
    M
  • Farve:
    sort
  • Seq:
    08
  • Køn:
    For mænd
  • Cat. No.:
    KWIN110169940M
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Outfit applikationer:
    General Purpose
  • Lukkestørrelse:
    Med lynlås
  • Stof:
    80% cotton and 20% polyester