Men's sweat jacket, Acode® Basecamp
sort, L
Katalog # KWIN110169940L
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Double face sweat jacket made from 80% cotton and 20% polyester. Ideal for outdoor activities.
- Red contrast colour at collar and zip pullers
- Two front pockets, one brreast pocket with zip
- Cuffs and hem in rib with elastane
Weight: 320 g/m²
Documents
Specifikationer
- Tøj størrelse:L
- Farve:sort
- Seq:09
- Køn:For mænd
- Cat. No.:KWIN110169940L
- Sleeve or leg length:Long
- Risk area:Cold
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med lynlås
- Stof:80% cotton and 20% polyester



