Men's sweat jacket, Acode® Basecamp
mørkeblå, M
Catalog # KWIN110169543M
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Double face sweat jacket made from 80% cotton and 20% polyester. Ideal for outdoor activities.
- Red contrast colour at collar and zip pullers
- Two front pockets, one brreast pocket with zip
- Cuffs and hem in rib with elastane
Weight: 320 g/m²
Documents
Specifications
- Tøj størrelse:M
- Farve:mørkeblå
- Seq:02
- Køn:For mænd
- Cat. No.:KWIN110169543M
- Sleeve or leg length:Long
- Risk area:Cold
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med lynlås
- Stof:80% cotton and 20% polyester
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



