Ladies sweat jacket, Acode® Basecamp
sort, M
Katalog # KWIN110170940M
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Double-face sweat jacket made from 80% cotton and 20% polyester.
- Red contrast colour at collar and zip pullers
- Two front pockets, one breast pocket with zip
- Cuffs and hem in rib with elastane
- Tapered waist
Weight: 320 g/m²
Documents
Specifikationer
- Tøj størrelse:M
- Farve:sort
- Seq:07
- Køn:For kvinder
- Cat. No.:KWIN110170940M
- Sleeve or leg length:Long
- Vægt:320 g/m²
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med lynlås
- Stof:80% cotton and 20% polyester
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



