Ladies sweat jacket, Acode® Basecamp
mørkeblå, S
Katalog # KWIN110170543S
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Double-face sweat jacket made from 80% cotton and 20% polyester.
- Red contrast colour at collar and zip pullers
- Two front pockets, one breast pocket with zip
- Cuffs and hem in rib with elastane
- Tapered waist
Weight: 320 g/m²
Specifikationer
- Tøj størrelse:S
- Farve:mørkeblå
- Seq:01
- Køn:For kvinder
- Cat. No.:KWIN110170543S
- Sleeve or leg length:Long
- Vægt:320 g/m²
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med lynlås
- Stof:80% cotton and 20% polyester



