Men's sweat jacket, Acode® Basecamp
mørkegrå, XL
Catalog # KWIN110169941XL
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Double face sweat jacket made from 80% cotton and 20% polyester. Ideal for outdoor activities.
- Red contrast colour at collar and zip pullers
- Two front pockets, one brreast pocket with zip
- Cuffs and hem in rib with elastane
Weight: 320 g/m²
Documents
Specifications
- Tøj størrelse:XL
- Farve:mørkegrå
- Seq:16
- Køn:For mænd
- Cat. No.:KWIN110169941XL
- Sleeve or leg length:Long
- Risk area:Cold
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med lynlås
- Stof:80% cotton and 20% polyester



