Ladies sweat jacket, Acode® Basecamp
mørkegrå, S
KWIN110170941S
Double-face sweat jacket made from 80% cotton and 20% polyester.
- Red contrast colour at collar and zip pullers
- Two front pockets, one breast pocket with zip
- Cuffs and hem in rib with elastane
- Tapered waist
Weight: 320 g/m²
- Tøj størrelse:S
- Farve:mørkegrå
- Seq:11
- Køn:For kvinder
- Cat. No.:KWIN110170941S
- Sleeve or leg length:Long
- Vægt:320 g/m²
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med lynlås
- Stof:80% cotton and 20% polyester



