Gloss meters
PolyGloss®, 140×45×90 mm, 20° ; 60° ; 85°
Katalog # 649-0053
Leverandør: Industrial Physics
Gå til:
Product Details & Documents
These gloss meters are designed for the measurement of gloss levels on flat surfaces.
- Memory for gloss readings in maximum eight batches
- Adjustable limits with visual and acoustic alarm
- Illuminated display with wide viewing angle
Leveringsinformation: Supplied with plastic case, two batteries, USB cable, analysis software, microfibre towel, screw driver and calibration certificate.
Documents
Specifikationer
- Model:PolyGloss®
- Område:20° ; 60° ; 85°
- Seq:003
- B×D×H:140×45×90 mm
- Cat. No.:649-0053
- Ansøgning:Gloss coating on paper, plastic, wood
- Vægt:398 g
- W×D×H:140×45×90 mm
- Lagrede resultater:2000
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Spare tile for gloss gauge
Produktinformation
- Katalog #TilgængelighedPrice
- Microfiber cleaning wipe



