Labels for BBP33 printers, type B-499
Printer labels, B-499, Nylon, Permanent akryl, hvid, BBP33, 25,0×9,0 mm, 1500/roll
BRDY143001
: Brady
These nylon cloth labels are used for electrical and automation identification, inside-panel component labelling, wire and cable marking.
- Printer:BBP33
- Model:B-499
- Farve:hvid
- Beskrivelse:Printer labels
- Dimensioner:25,0×9,0 mm
- Materiale:Nylon
- Seq:16
- Pakket:1500/roll
- Klæbestof:Permanent akryl



