Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Silikoneslanger

Size 18, with hose barb of 9,5 mm, 7,90 mm, 18
Katalog # SPECACTU-E18-25N
Leverandør:   Spectrum Laboratories
Silikoneslanger
Katalog # SPECACTU-E18-25N
Leverandør:  Spectrum Laboratories
Silikoneslanger

Size 18, with hose barb of 9,5 mm, 7,90 mm, 18

Price
7.690,00 kr
Log ind for tilgængelighed
1 * 7,5 m
Product Details & Documents

Silicone, translucent.

  • Excellent chemical resistance
  • Excellent temperature resistance
Specifikationer
  • Rør int.Ø:
    7,90 mm
  • Beskrivelse:
    Size 18, with hose barb of 9,5 mm
  • Seq:
    04
  • Størrelse:
    18