Affinity chromatography columns, HisTrap™ FF crude
HisTrap™ FF crude, PP, 90 µm, 7×25 mm, 1 ml, 4 ml/min
Katalog # 29-0486-31
Leverandør: Cytiva
Gå til:
Product Details & Documents
HisTrap FF Crude columns are high binding capacity IMAC columns for his-tagged protein purification when scalability is needed.
- High binding capacity – binds up to 40 mg his-tag protein/mL resin
- Excellent flow properties – great performance even at high flow rates
- Optimized for unclarified samples – short purification time can minimize potential negative effects, such as degradation and oxidation of proteins
- HiTrap column format – compatible with syringe, pump, or chromatography system such as ÄKTA systems or other FPLC systems
HisTrap FF crude is a ready-to-use column, prepacked with precharged Ni Sepharose 6 Fast Flow. After thorough cell disruption, it is possible to load the unclarified lysate on the column, without precentrifugation and filtration.
Specifikationer
- Flowhastighed:4 ml/min
- Partikelstørrelse:90 µm
- Kapacitet:1 ml
- Beskrivelse:HisTrap™ FF crude
- Seq:02
- Kolonnemateriale:PP
- Sengens dimensioner:7×25 mm
- Cat. No.:29-0486-31
- Opbevaring:4 to 30 °C, 20% Ethanol
- Bindingskapacitet:Approx. 40 mg histidine-tagged protein/mL medium
- Maks. tryk:5 bar
- pH-område:3 - 12



