Barrier tips, ART™
ART™ 20, 20 µl, +, 50,7 mm, Rack, 10 trays, 96 each
Catalog # 732-2404
Supplier: Thermo Fisher Scientific
Barrier tips, ART™
Catalog # 732-2404
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These sterile barrier tips are designed to fit virtually any pipette and application. The self-sealing barrier provides 100% protection against aerosols and liquid contamination.
- Free of RNase, DNase, DNA, ATP, Bioburden, Endotoxin, Pyrogen and PCR Inhibitors
- Rack cover can easily be realigned from a traditional lift-off to a hinged rack for one-handed access to tips
- Front latch closes and locks, ensuring safe and secure storage
- Space-saving, stackable reload system is environmentally friendly, traceable and easy to use
Packaging: Tips are available in racks or in trays for rack reloading. Reload tips require an empty rack.
Documents
Specifications
- Pakket:Rack, 10 trays, 96 each
- Steril:+
- Volumen:20 µl
- Længde:50,7 mm
- Seq:06
- Spidstype:ART™ 20
- Cat. No.:732-2404
- Miljøcertificering:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Lav fremstillingspåvirkning
Accessories
Product Information
- Catalog #BeskrivelseAvailabilityPrice
Product Information
- Catalog #BeskrivelseAvailabilityPrice
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- 732-1170Tomt rack til refillpipettespidser, MediumLog in for availability1 * 10 Items - 273,00 kr



