Barrier tips, ART™
ART™ 300, 300 µl, +, 58,4 mm, 10 racks, 96 each
732-2395
These sterile barrier tips are designed to fit virtually any pipette and application. The self-sealing barrier provides 100% protection against aerosols and liquid contamination.
- Free of RNase, DNase, DNA, ATP, Bioburden, Endotoxin, Pyrogen and PCR Inhibitors
- Rack cover can easily be realigned from a traditional lift-off to a hinged rack for one-handed access to tips
- Front latch closes and locks, ensuring safe and secure storage
- Space-saving, stackable reload system is environmentally friendly, traceable and easy to use
: Tips are available in racks or in trays for rack reloading. Reload tips require an empty rack.
- Pakket:10 racks, 96 each
- Steril:+
- Volumen:300 µl
- Længde:58,4 mm
- Seq:10
- Spidstype:ART™ 300
- Cat. No.:732-2395
- Miljøcertificering:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Lav fremstillingspåvirkning



