Barrier tips, ART™
ART™ 200, 200 µl, +, 58,8 mm, Reload tower, 10 trays, 96 each
Katalog # 732-2392
Leverandør: Thermo Fisher Scientific
Barrier tips, ART™
Katalog # 732-2392
Leverandør: Thermo Fisher Scientific
Gå til:
Product Details & Documents
These sterile barrier tips are designed to fit virtually any pipette and application. The self-sealing barrier provides 100% protection against aerosols and liquid contamination.
- Free of RNase, DNase, DNA, ATP, Bioburden, Endotoxin, Pyrogen and PCR Inhibitors
- Rack cover can easily be realigned from a traditional lift-off to a hinged rack for one-handed access to tips
- Front latch closes and locks, ensuring safe and secure storage
- Space-saving, stackable reload system is environmentally friendly, traceable and easy to use
Packaging: Tips are available in racks or in trays for rack reloading. Reload tips require an empty rack.
Documents
Specifikationer
- Pakket:Reload tower, 10 trays, 96 each
- Steril:+
- Volumen:200 µl
- Længde:58,8 mm
- Seq:08
- Spidstype:ART™ 200
- Cat. No.:732-2392
- Miljøcertificering:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Lav fremstillingspåvirkning
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Tomt rack til refillpipettespidser, LargeTomt rack til refillpipettespidser, Large732-1169Log ind for tilgængelighed1 * 8 Items - 134,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Tomt rack til refillpipettespidser, SmallTomt rack til refillpipettespidser, Small732-1171Log ind for tilgængelighed1 * 10 Items - 153,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Tomt rack til refillpipettespidser, MediumTomt rack til refillpipettespidser, Medium732-1170Log ind for tilgængelighed1 * 10 Items - 273,00 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



