Cold storage overalls, IGLOO II
mørkeblå, XL
Katalog # DELPIGLO2BLXG
Leverandør: DELTA PLUS
Gå til:
Product Details & Documents
These overalls made of 85% polyester and 15% cotton feature a nylon lining and a Thinsulate™ padding. Ideal for extreme cold environments.
- Fixed hood with polar fleece flining and Thinsulate™ padding
- Front zip closure with flap
- Two chest pockets with velcro®, pen pocket, phone pocket
- Two bottom pockets with flap and velcro®
- Elasticated waist at the back, elasticated cuffs
- Bottom legs with inside zip and flap, adjustable by velcro®
: ENV 342 (2-3)
Specifikationer
- Tøj størrelse:XL
- Farve:mørkeblå
- Seq:01
- Køn:Unisex
- Cat. No.:DELPIGLO2BLXG
- Sleeve or leg length:Long
- Risk area:Cold
- Model:IGLOO II
- Outfit applikationer:Industrial
- Stof:85% polyester, 15% cotton



