Shoe covers, CPE, embossed
rød, 150 mm, 410 mm
Katalog # GUNA124191
Leverandør: VWR Collection
Gå til:
Product Details & Documents
These shoe covers are made from CPE.
- Thickness: 40 µm
- Latex-free elastic
: 2000 per carton.
Documents
Food Contact, BPA, Phthalates Certificate
Yderligere produktdetaljer
Specifikationer
- Farve:rød
- Højde:150 mm
- Længde:410 mm



