Visitor coats, PP
blå, S
Katalog # 113-9264
Leverandør: VWR Collection
Gå til:
Product Details & Documents
Disposable non woven visitor coats made from PP.
- Front closure with five buttons
- Korean collar
- Latex-free elastic wrist
Weight: 35 g/m²
Emballering: One per bag and 50 per carton.
Documents
Food Contact, BPA, Phthalates Certificate
Yderligere produktdetaljer
Specifikationer
- Tøj størrelse:S
- Farve:blå
- Køn:Unisex
- Cat. No.:113-9264
- Outfit applikationer:Laboratory|Industrial
- Lukkestørrelse:Med knapper



