Sterilin™ Quickstart Universal Containers, PS, 30 ml
30 ml, Quickstart universal container, Polypropylene closure material, no label, 31 mm, 94 mm, Universal container, rød, Irradiated, +, PS/PP
Leverandør: STERILIN
Gå til:
Product Details & Documents
Polystyrene, clear with QuickStart cap.
- ¹/₂ - turn cap ensures improved end user handling
- Suitable for centrifugation at 3800×g
- Lot number on each container aids full traceability
- Aseptically manufactured
- In vitro use only
Secure excellent temperature and chemical resistance with these 95 kPa compliant 30 ml leak-resistant and CE marked Thermo Scientific™ Sterilin™ Quickstart Universal Polystyrene 30 ml containers. Improved performance, easy to handle. Available pre-filled with boric acid (0,4 g) for the preservation of urine samples.
Not available in America.
: CE marked in accordance with the European Directive 98/79/EC.
: *Produktet/produkterne på denne side er uden for anvendelsesområdet for EU -direktiv 2019/904
Specifikationer
- Udv.Ø:31 mm
- Steril:+
- Model:Universal container
- Version:Irradiated
- Kapacitet:30 ml
- Beskrivelse:Quickstart universal container, Polypropylene closure material, no label
- Højde:94 mm
- Materiale:PS/PP
- Seq:03
- Lågfarve:rød



