Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Funnels, with short stem, Corning®

Funnels, with short stem, Corning®

110 mm, 55 mm, 14 - 10 mm, 75 mm
Katalog # CORN6120P-75
Leverandør:   Corning
Funnels, with short stem, Corning®
Katalog # CORN6120P-75
Leverandør:  Corning
Funnels, with short stem, Corning®
Funnels, with short stem, Corning®

110 mm, 55 mm, 14 - 10 mm, 75 mm

Price
144,00 kr
Log ind for tilgængelighed
1 * 12 Items
Product Details & Documents

Funnels, made of durable PP, translucent.

  • Very good chemical resistance
  • Autoclavable
  • Suitable for use with standard filter paper

Allow safe and easy transfers of solids or liquids from one vessel to another.

Specifikationer
  • Tragt udv. Ø:
    75 mm
  • Længde:
    110 mm
  • Seq:
    04
  • Stilk udv. Ø:
    14 - 10 mm
  • Stilklængde:
    55 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.