Cleanroom tapes, PCX™
Cleanroom tape, sort, -, 25,4 mm
Katalog # MICRPCX-1BL
Leverandør: MICRONOVA
Gå til:
Product Details & Documents
These cleanroom tapes are made of LDPE with acrylic adhesive.
- Labeling
- Sealing, wafer box sealing
- Over labeling (protect paper labels in water baths)
A low density polyethylene tape, low in halogens and leachable chlorides. Processed and packaged in a cleanroom. The polyethylene film and acrylic adhesive lessen the chance of outgassing. PCX offers excellent chemical resistance and good conformability. Works well with polycarbonates, glass and acrylics. Suitable for the following:
Length: 32,9 m
Different colours available.
Specifikationer
- Steril:-
- Bredde:25,4 mm
- Farve:sort
- Beskrivelse:Cleanroom tape
- Seq:06



