Cleanroom tapes, PCX™
Cleanroom tape, orange, -, 50,8 mm
Katalog # MICRPCX-2OR
Leverandør: MICRONOVA
Gå til:
Product Details & Documents
These cleanroom tapes are made of LDPE with acrylic adhesive.
- Labeling
- Sealing, wafer box sealing
- Over labeling (protect paper labels in water baths)
A low density polyethylene tape, low in halogens and leachable chlorides. Processed and packaged in a cleanroom. The polyethylene film and acrylic adhesive lessen the chance of outgassing. PCX offers excellent chemical resistance and good conformability. Works well with polycarbonates, glass and acrylics. Suitable for the following:
Length: 32,9 m
Different colours available.
Specifikationer
- Steril:-
- Bredde:50,8 mm
- Farve:orange
- Beskrivelse:Cleanroom tape
- Seq:16
- Cat. No.:MICRPCX-2OR
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



