Pipette controller, Pipet-Aid® XP2
Pipet-Aid® XP2, CE, with International plug, 240 V, 1 - 100 ml
Katalog # DRUM4-000-501-I
Leverandør: DRUMMOND
Gå til:
Product Details & Documents
This controller is an advanced version of the Pipet-Aid® XP controller and accepts 1 to 100 ml pipettes.
- New ergonomic design
- New power source for uninterrupted extended operation; can be charged while in use
- Ultra quiet precision pump provides great control for aspiration or dispensing
Leveringsinformation: The unit is supplied complete with a power supply/charger, four extra filters, and a removable stand.
Specifikationer
- Kapacitet:1 - 100 ml
- Beskrivelse:Pipet-Aid® XP2, CE, with International plug, 240 V
- Seq:01



