Objektglas med fordybning
Microscope slides with reaction wells (numbered), sort, 10, 8 mm
MARI1216520
Cavity slides for diagnosis with well wettable reaction wells and frosted marking area of 20 mm at one end.
- Soda-lime glass with epoxy resin colour masks
- High resistance against solvents
- Ant. brønde:10
- Farve:sort
- Beskrivelse:Microscope slides with reaction wells (numbered)
- Seq:29
- Brønd Ø:8 mm



