Cement spatulas
Double cement spatula, 175 mm, 30 mm, 5 mm
Katalog # HAMML-HSH098-00
Leverandør: HAMMACHER KARL
Gå til:
Product Details & Documents
Stainless steel.
Specifikationer
- Beskrivelse:Double cement spatula
- Længde:175 mm
- Seq:01
- Bladbredde:5 mm
- Klinge længde:30 mm



