Dishes, crystallising
150 ml, 45 mm, 80 mm
Katalog # KAVA632411624080_U
Leverandør: Kavalier
Gå til:
Product Details & Documents
Borosilicate glass 3,3.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
For a wide range of applications.
Specifikationer
- Udv.Ø:80 mm
- Kapacitet:150 ml
- Højde:45 mm
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



