Conductivity testers, Eutech ECTestr 11 / ECTestr 11+
Conductivity tester, ECTestr 11+ (multi range), with cup sensor
Catalog # 663-0304
Supplier: EUTECH
Jump to:
Product Details & Documents
These waterproof testers are ideal for use in water and wastewater treatment, boiler blow-down, electroplating rinse tanks, drinking water, hydroponics, printing industry, aquaculture, aquariums, fish farms, swimming pools and spas. User-friendly features such as simultaneous temperature display, auto-ranging option and automatic temperature compensation make conductivity measurements on-the-go quick and easy.
- Anti-roll design ensures firm grip
- User-replaceable sensor
- Sensor element made from industrial grade SS316 stainless steel type to protect against harsh samples
- Large display screen: Simultaneous temperature readouts, displays mode, ATC, battery level
- Single and multi-point calibrations with automatic or manual options
- Only ECTestr 11+: Innovative sensor housing design can be used as dip-style or cup-style for holding small volume of samples; VALOX® sensor casing for superior chemical durability
Delivery information: Supplied with batteries.
Documents
AT-ECTEST11-ECTestr11_11PLUS_leaflet
Datasheet
Eutech Pocket Testers
Product Literature
Specifications
- Beskrivelse:Conductivity tester, ECTestr 11+ (multi range), with cup sensor
- Seq:02
- Konduktivitetsopløsning:0,1 μS / 1 μS / 0,01 mS
- Strømforsyning:4 × 1,5 V ‘A76’ micro alkaline batteries
- Overensstemmelse:IP67
- Temperaturinterval:0...50 °C
- Konduktivitetsområde:0 - 200,0 μS / 0 - 2000 μS / 0 - 20,00 mS
- Temperature resolution:0,1 °C
- Temperature accuracy:±0,5 °C
- Konduktivitetskalibrering:3 points (manual or automatic)
- Cat. No.:663-0304
- Temperaturkompensation:ATC (0 - 50 °C)
- Vægt:0,09 kg
- Model:ECTestr 11+
- W×D×H:165×38 mm
- Temperaturkoefficient:2 % per °C, fixed
- Konduktivitetsnøjagtighed:±1 % full scale
- Display:Custom dual-display (21×27 mm)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



