Threaded fittings
Container connection, PP, 19,05 mm, NW 18 mm, white, PP, 19,05 mm
BURK8533-0034
: BURKLE
- Gevind:19,05 mm
- Beskrivelse:Container connection, PP, 19,05 mm, NW 18 mm, white
- Materiale:PP
- Seq:29
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
#: 20864.320
: VWR Chemicals
Acetonitril ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
#: 83640.320
: VWR Chemicals
Natriumhydroxid 0.1 mol/l (0.1 N) in aqueous solution, AVS TITRINORM Reag. Ph. Eur. volumetric solution
#: 31770.294
: VWR Chemicals
Vand, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
#: 83645.320
: VWR Chemicals



