VWR® Bulb Pipettes, Two Marks, Class AS
3 ml, 0,010 ± ml, 350 mm
Leverandør: VWR Collection
Gå til:
Product Details & Documents
Borosilicate 9.1 glass.
- Calibrated to deliver (TD, Ex)
- Ring mark and inscriptions in high contrast amber stain
Certifications: DIN EN ISO 648
Bestillingsoplysninger: Dated batch identification and batch certificate.
Specifikationer
- Kapacitet:3 ml
- Længde:350 mm
- Seq:03
- Tolerance:0,010 ± ml



