VWR® Bulb Pipettes, Two Marks, Class AS
1 ml, 0,007 ± ml, 300 mm
Borosilicate 9.1 glass.
- Calibrated to deliver (TD, Ex)
- Ring mark and inscriptions in high contrast amber stain
Certifications: DIN EN ISO 648
Ordering information: Dated batch identification and batch certificate.
- Kapacitet:1 ml
- Længde:300 mm
- Seq:01
- Tolerance:0,007 ± ml



