VWR® Graduated Pipettes, Type 3, Class AS
25 ml, 0,1 ml, 0,15 ± ml
Leverandør: VWR Collection
Gå til:
Product Details & Documents
Borosilicate 9.1 glass.
- Calibrated to deliver (TD, Ex)
- Marks and inscriptions in amber stain
- Cotton plug ending (cotton plugs not included)
Certifications: DIN 12696, ISO 835
Bestillingsoplysninger: Includes a lot certificate.
Documents
Specifikationer
- Kapacitet:25 ml
- Seq:07
- Inddeling:0,1 ml
- Tolerance:0,15 ± ml
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



