Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
SPE columns, Supra-Poly® XWP

SPE columns, Supra-Poly® XWP

Extra wide particle 1200 m²/g, 90 µm, 15 ml, 1 g
Katalog # PERCN9306510
Leverandør:   PerkinElmer
SPE columns, Supra-Poly® XWP
Katalog # PERCN9306510
Leverandør:  PerkinElmer
SPE columns, Supra-Poly® XWP

Extra wide particle 1200 m²/g, 90 µm, 15 ml, 1 g

Price
6.000,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

SPE Supra-Poly® extreme capacity wide pore (XWP) are polymer based columns, polystyrene-divinylbenzene (PSDVB). Ideal for extracting polar and non-polar compounds when analysing drugs and drug metabolites in biological fluids.

Specifikationer
  • Partikelstørrelse:
    90 µm
  • Kapacitet:
    15 ml
  • Beskrivelse:
    Extra wide particle 1200 m²/g
  • Seq:
    09
  • Lejevægt:
    1 g
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.