Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Bunded spill flooring

Bunded spill flooring

Bunded spill flooring, 165 l, wheel load 450 kg, 2000×1000×125 mm
Catalog # MSGA8813
Supplier:   asecos
Bunded spill flooring
Catalog # MSGA8813
Supplier:  asecos
Bunded spill flooring
Bunded spill flooring

Bunded spill flooring, 165 l, wheel load 450 kg, 2000×1000×125 mm

Price
7.770,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

The bunded spill flooring made from galavanised steel is designed for covering a large storage area.

  • Removable, hot-dip galvanized grids
  • Optimal adaption on space demands
  • Approved for the safe storage of water pollutants and flammable liquids

Load capacity: 5 000 kg/m²

Specifications
  • Beskrivelse:
    Bunded spill flooring, 165 l, wheel load 450 kg
  • Seq:
    04
  • B×D×H:
    2000×1000×125 mm
Accessories

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • MSGA8819
    Joining element, 2470×45 mm
    Log in for availability
    1 * 1 Items - kr520.00

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • MSGA8820
    Ramp, 450×1120 mm
    Log in for availability
    1 * 1 Items - kr2,250.00

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • MSGA8821
    Ramp, 950×1120 mm
    Log in for availability
    1 * 1 Items - kr4,060.00

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • MSGA2595
    Cross joiner, 130×130 mm
    Log in for availability
    1 * 1 Items - kr436.00

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • MSGA8816
    Joining element, 470×45 mm
    Log in for availability
    1 * 1 Items - kr257.00

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • MSGA8817
    Joining element, 970×45 mm
    Log in for availability
    1 * 1 Items - kr348.00

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • MSGA8818
    Joining element, 1970×45 mm
    Log in for availability
    1 * 1 Items - kr421.00

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • MSGA8822
    Ramp, 1950×1120 mm
    Log in for availability
    1 * 1 Items - kr7,230.00

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • MSGA8823
    Ramp, 2450×1120 mm
    Log in for availability
    1 * 1 Items - kr8,060.00

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • MSGA8824
    Distance fastener, 25×120 mm
    Log in for availability
    1 * 1 Items - kr291.00

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • MSGA8825
    Edge fastener, 20×100 mm
    Log in for availability
    1 * 1 Items - kr283.00

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • MSGA8826
    Corner ramp, 1120×1120 mm
    Log in for availability
    1 * 1 Items - kr4,820.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.