Culture flasks, Erlenmeyer shape, BIOGEN
50 ml, 85 mm, 51 mm, 38 mm
WITG5.560.050
Culture flask, made of borosilicate glass, Erlenmeyer shape, with straight neck for metal caps.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
- Udv.Ø:51 mm
- Kapacitet:50 ml
- Højde:85 mm
- Seq:01
- Hals Ø udv.:38 mm



