Cloning cylinders
8 mm, 6 mm
Katalog # HILG1980004
Leverandør: HILGENBERG
Gå til:
Product Details & Documents
Borosilicate glass 3.3.
- High-grade borosilicate glass rings
- Thermally sterilized
- Wall thickness: 1 mm
Cloning cylinders or rings with ground edges are used to separate the individual cells or cell groups in the nutrient soultion by placing the ring over it.The ring requires little grease to provide an optimum seal between the ring and the petri dish.
Specifikationer
- Udv.Ø:6 mm
- Højde:8 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



