Combat shorts, S790
mørkeblå, M
Katalog # 113-7563
Leverandør: Portwest
Gå til:
Product Details & Documents
Made of Kingsmill fabric (65% polyester / 35% cotton), these work shorts are very tough and durable.
- Two side pockets, two back patch pockets, rule pocket
- Thigh pocket, Velcro® fastened, with mobile phone pocket
- Half elasticated waistband
Weight: 210 g/m²
Specifikationer
- Tøj størrelse:M
- Farve:mørkeblå
- Seq:02
- Køn:For mænd
- Cat. No.:113-7563
- Sleeve or leg length:Short
- Vægt:210 g/m²
- Model:S790
- Outfit applikationer:General Purpose|Industrial
- Stof:Kingsmill fabric (65% polyester, 35% cotton)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



