Winter overalls, Essential
grå/sort, S, Regular
Katalog # KWIN100824896S
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Protective, bi-coloured overalls made of 100% polyester. With quilted lining in body.
- Metal zip closure, collar with fur fibre lining and detachable, adjustable hood
- Two chest and two front pockets with flap, back pocket with flap, two inside pockets
- Mobile phone pocket, pen pocket, folding-ruler pocket
- Leg zipper, leg ends adjustable by press-studs
- Reflective piping on the yoke
Weight: 200 g/m²
Documents
Specifikationer
- Tøj størrelse:S
- Beklædningsgenstand:Regular
- Farve:grå/sort
- Seq:14
- Køn:Unisex
- Cat. No.:KWIN100824896S
- Sleeve or leg length:Long
- Risk area:Cold
- Vægt:200 g/m²
- Lukkestørrelse:Med lynlås
- Stof:Polyester
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



