Winter overalls, Essential
grå/sort, M, Regular
Catalog # KWIN100824896M
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Protective, bi-coloured overalls made of 100% polyester. With quilted lining in body.
- Metal zip closure, collar with fur fibre lining and detachable, adjustable hood
- Two chest and two front pockets with flap, back pocket with flap, two inside pockets
- Mobile phone pocket, pen pocket, folding-ruler pocket
- Leg zipper, leg ends adjustable by press-studs
- Reflective piping on the yoke
Weight: 200 g/m²
Documents
Specifications
- Tøj størrelse:M
- Beklædningsgenstand:Regular
- Farve:grå/sort
- Seq:15
- Køn:Unisex
- Cat. No.:KWIN100824896M
- Sleeve or leg length:Long
- Risk area:Cold
- Vægt:200 g/m²
- Lukkestørrelse:Med lynlås
- Stof:Polyester



