Work trousers, Icon
grå/sort, 62 (mænd), Regular
KWIN100813896C62
Bi-coloured cotton trousers made of 100% cotton. With contrast stitching.
- Semi-low waist, saddleback cut, diagonal cut over knee
- Reflectors under knee pockets and over leg bottoms, knee pockets integrated into seams
- Leg pocket with large pocket with flap, outside mobile phone pocket with velcro strap and pen holder
- Cordura® reinforced folding ruler pocket, back pockets with pleats, one with flap
- Hammer loop
Weight: 375 g/m²
Documents
- Tøj størrelse:62 (mænd)
- Beklædningsgenstand:Regular
- Farve:grå/sort
- Seq:32
- Køn:For mænd
- Cat. No.:KWIN100813896C62
- Sleeve or leg length:Long
- Vægt:375 g/m²
- Outfit applikationer:General Purpose|Industrial
- Lukkestørrelse:Med knapper
- Stof:100% cotton



