Sweatshirt, Acode® Basecamp 1734
sort, 3XL
Katalog # KWIN1002259403XL
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Sweatshirt made of 80% cotton and 20% polyester, brushed inside.
- Round neck
- Neck, collar, cuffs and hem in rib with elastane
Weight: 280 g/m²
Specifikationer
- Tøj størrelse:3XL
- Farve:sort
- Seq:06
- Køn:For mænd
- Cat. No.:KWIN1002259403XL
- Sleeve or leg length:Long
- Risk area:Cold
- Vægt:280 g/m²
- Model:1734
- Outfit applikationer:Industrial
- Stof:80% cotton/20% polyester



