Sweatshirt, Acode® Basecamp 1734
hvid, M
Katalog # KWIN100225900M
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Sweatshirt made of 80% cotton and 20% polyester, brushed inside.
- Round neck
- Neck, collar, cuffs and hem in rib with elastane
Weight: 280 g/m²
Specifikationer
- Tøj størrelse:M
- Farve:hvid
- Seq:09
- Køn:For mænd
- Cat. No.:KWIN100225900M
- Sleeve or leg length:Long
- Risk area:Cold
- Vægt:280 g/m²
- Model:1734
- Outfit applikationer:Industrial
- Stof:80% cotton/20% polyester



