Sweatshirt, Acode® Basecamp 1734
hvid, XXL
Katalog # KWIN1002259002XL
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Sweatshirt made of 80% cotton and 20% polyester, brushed inside.
- Round neck
- Neck, collar, cuffs and hem in rib with elastane
Weight: 280 g/m²
Documents
KWIN100225740S_TDS_EN
Datasheet
Specifikationer
- Tøj størrelse:XXL
- Farve:hvid
- Seq:12
- Køn:For mænd
- Cat. No.:KWIN1002259002XL
- Sleeve or leg length:Long
- Risk area:Cold
- Vægt:280 g/m²
- Model:1734
- Outfit applikationer:Industrial
- Stof:80% cotton/20% polyester
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



