Overalls, Pro Industry
sort, L
Katalog # 113-4204
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Industrial overalls made of 65% polyester and 35% cotton. The fabric is durable, mashine washable and it won't shrink.
- Adjustable waist and cuffs
- Two chest pockets with flap - one with pen pocket, two front pockets, two back pockets - one with flap
- Leg pocket with inside folding ruler pocket over side seam and three extra pockets
- Leg pocket with flap and outside mobile phone pocket with flap, knee pockets
Weight: 245 g/m²
Specifikationer
- Tøj størrelse:L
- Farve:sort
- Seq:12
- Køn:Unisex
- Cat. No.:113-4204
- Sleeve or leg length:Long
- Vægt:245 g/m²
- Model:Pro Industry
- Outfit applikationer:General Purpose|Industrial
- Stof:65% polyester, 35% cotton
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



